145
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

145

Thomas & Betts Fittings
In stock
Item Number
145
MFG Item Number
145
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
145
Locknut, 1-1/2in.NPT, Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 145
Item Number 145
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Standard
Trade Size 1-1/2 "
Material Steel
Composition Metallic
Hazardous Rated No
Max NEMA Rating NEMA FB1
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0.085 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved