1472
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1472

Thomas & Betts Fittings
In stock
Item Number
1472
MFG Item Number
1472
1472 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1472
1 PUSH PENNY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1472
Item Number 1472
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Plastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved