1478
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1478

Thomas & Betts Fittings
In stock
Item Number
1478
MFG Item Number
1478
1478 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1478
3 1/2 PUSH PENNY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1478
Item Number 1478
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3-1/2 "
Material Plastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.582 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved