151-SV12-14
Steel City, a T & B Brand Electrical Boxes, SV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-SV12-14

Steel City, a T & B Brand Electrical Boxes, SV Series
In stock
Item Number
151-SV12-14
MFG Item Number
151-SV12-14
Series
151-SV12-14 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, SV Series
Item #
151-SV12-14
SC 151SV1214 BOX SV12 BRKT 3/4in. CVR

SV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-SV12-14
Item Number 151-SV12-14
Manufacturer Steel City, a T & B Brand
Product Series SV
Family Series Steel City, a T & B Brand Electrical Boxes, SV Series
Cover Included Yes
Top Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Left Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom/Back Knockouts (3) 1/2 ", (2) 1/2-3/4 " E
Grounding Screw/Pigtail Yes
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved