151-SV12-18
Steel City, a T & B Brand Electrical Boxes, SV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-SV12-18

Steel City, a T & B Brand Electrical Boxes, SV Series
In stock
Item Number
151-SV12-18
MFG Item Number
151-SV12-18
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, SV Series
Item #
151-SV12-18
SC 151SV1218 BOX, SV12 BRKT, 3/4in.CO

SV Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-SV12-18
Item Number 151-SV12-18
Manufacturer Steel City, a T & B Brand
Product Series SV
Family Series Steel City, a T & B Brand Electrical Boxes, SV Series
Cover Included Yes
Top Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Left Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom/Back Knockouts (3) 1/2 ", (2) 1/2-3/4 " E
Grounding Screw/Pigtail Yes
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved