151MS1458
Steel City, a T & B Brand Electrical Boxes, MS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151MS1458

Steel City, a T & B Brand Electrical Boxes, MS Series
In stock
Item Number
151MS1458
MFG Item Number
151MS1458
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, MS Series
Item #
151MS1458
SC 151MS1458 52151 MS 1234,52C1458,

MS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151MS1458
Item Number 151MS1458
Manufacturer Steel City, a T & B Brand
Product Series MS
Family Series Steel City, a T & B Brand Electrical Boxes, MS Series
Clamp Type Armored/Metal Clad Cable
Cover Included Yes
Top Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Left Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom/Back Knockouts (3) 1/2 ", (2) 1/2-3/4 " E
Grounding Screw/Pigtail Yes
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved