17-130TB
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-130TB

Thomas & Betts Fasteners
In stock
Item Number
17-130TB
MFG Item Number
17-130TB
This item cannot be canceled or returned
17-130TB is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
17-130TB
TE 17130TB STEEL STAPLE 1/2in., 500/5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17-130TB
Item Number 17-130TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Cable Size 12/2, 14/2
Staple Type Metal Staple
Staple Size 1/2 "
Insulated No
Net Weight 0 lbs
Gross Weight 28.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved