17-215
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-215

Thomas & Betts Fasteners
In stock
Item Number
17-215
MFG Item Number
17-215
17-215 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
17-215
TE 17215 PLASTIC STAPLE 3/4in., 50/50

Series Information

Specifications

Specifications
Manufacturer Part Number 17-215
Item Number 17-215
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Cable Size 10/3, 12/3
Staple Type Plastic Saddle
Staple Size 3/4 "
Insulated No
Net Weight 0 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved