17-235
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-235

Thomas & Betts Fasteners
In stock
Item Number
17-235
MFG Item Number
17-235
17-235 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
17-235
TE 17235 PLASTIC STAPLE 3/4in., 500/5

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17-235
Item Number 17-235
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Cable Size 10/3, 12/3
Staple Type Plastic Saddle
Staple Size 3/4 "
Insulated No
Net Weight 0 lbs
Gross Weight 2.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved