171-SH2346-1458
Steel City, a T & B Brand Electrical Boxes, SH2346 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

171-SH2346-1458

Steel City, a T & B Brand Electrical Boxes, SH2346 Series
In stock
Item Number
171-SH2346-1458
MFG Item Number
171-SH2346-1458
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, SH2346 Series
Item #
171-SH2346-1458
SC 171SH23461458 DP BOX, SH2346 BRK

SH2346 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 171-SH2346-1458
Item Number 171-SH2346-1458
Manufacturer Steel City, a T & B Brand
Product Series SH2346
Family Series Steel City, a T & B Brand Electrical Boxes, SH2346 Series
Cover Included No
Top Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Left Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom/Back Knockouts (3) 1/2 ", (2) 1/2-3/4 " E
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved