18RA-516
Catamount, a T & B Brand Terminals, RA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18RA-516

Catamount, a T & B Brand Terminals, RA Series
In stock
Item Number
18RA-516
MFG Item Number
18RA-516
Series
18RA-516 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, RA Series
Item #
18RA-516
SK 18RA516 INS VINYL RING TERM, 22-

RA Series Information

  • Vinyl‑Insulated Ring Terminals
  • Extra‑Length PVC Sleeve Offers Extra Protection
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18RA-516
Item Number 18RA-516
Manufacturer Catamount, a T & B Brand
Product Series RA
Family Series Catamount, a T & B Brand Terminals, RA Series
Terminal Type Ring
Wire Size 22-16 AWG
Wire Size (AWG) 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Red
Terminal Material Copper
Plating Material Tin
Stud Size 5/16 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.002 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved