1945
Thomas & Betts Fittings, CHASE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1945

Thomas & Betts Fittings, CHASE Series
In stock
Item Number
1945
MFG Item Number
1945
Series
1945 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CHASE Series
Item #
1945
Chase Nipple, 1-1/4in., Iron, Insulate

CHASE Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1945
Item Number 1945
Manufacturer Thomas & Betts
Product Series CHASE
Family Series Thomas & Betts Fittings, CHASE Series
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 1-1/4 "
Material Iron
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0.159 lbs
Gross Weight 0.159 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved