200005
Russellstoll, a T & B Brand Bushings, 2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

200005

Russellstoll, a T & B Brand Bushings, 2000 Series
In stock
Item Number
200005
MFG Item Number
200005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, 2000 Series
Item #
200005
BUSHING,CABLE,1in.

2000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 200005
Item Number 200005
Manufacturer Russellstoll, a T & B Brand
Product Series 2000
Family Series Russellstoll, a T & B Brand Bushings, 2000 Series
Composition Neoprene
Trade Size (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved