21940
Blackburn, a T & B Brand Hydraulic Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21940

Blackburn, a T & B Brand Hydraulic Power Tools
In stock
Item Number
21940
MFG Item Number
21940
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, Series
Item #
21940
REMOTE HEAD LUG CRIMP TOOLS II

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21940
Item Number 21940
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Hydraulic Power Tools
Crimping Force 80,000 lbs
Operating Pressure 10,000 psi
Cable Capacity 2,000 kcmil
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved