233
Thomas & Betts Bushings, Plastic-Bushings Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

233

Thomas & Betts Bushings, Plastic-Bushings Series
In stock
Item Number
233
MFG Item Number
233
233 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Plastic-Bushings Series
Item #
233
Insulating Bushing, 5in., PLastic

Plastic-Bushings Series Information


Specifications

Specifications
Manufacturer Part Number 233
Item Number 233
Manufacturer Thomas & Betts
Product Series Plastic-Bushings
Family Series Thomas & Betts Bushings, Plastic-Bushings Series
Grounding Lug No
Hazardous Rated No
Temperature Rating 105 °C
Insulator Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size (in) 5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved