2545
Thomas & Betts Fittings, 2500 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2545

Thomas & Betts Fittings, 2500 Series Series
In stock
Item Number
2545
MFG Item Number
2545
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 2500 Series Series
Item #
2545
Cord Grip, 1in., 0.625-0.750in. Dia

2500 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2545
Item Number 2545
Manufacturer Thomas & Betts
Product Series 2500 Series
Family Series Thomas & Betts Fittings, 2500 Series Series
Conduit/Cable Type Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Cable Opening Min. 0.625 "
Cable Opening Max 0.75 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Max NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.215 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved