256-30695-1299
Blackburn, a T & B Brand Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256-30695-1299

Blackburn, a T & B Brand Terminals
In stock
Item Number
256-30695-1299
MFG Item Number
256-30695-1299
256-30695-1299 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
256-30695-1299
QTP CONNECTOR SPECIALS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256-30695-1299
Item Number 256-30695-1299
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Terminal Type Barrel - Long, Two Hole
Wire Size 2/0 AWG
Wire Size (AWG) 2/0 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Black
Terminal Material Copper
Plating Material Tin
Stud Size 1/4 "
Stud Spacing 0.75
Tongue Width 0.813 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.09 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved