256-30695-1300
Blackburn, a T & B Brand Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256-30695-1300

Blackburn, a T & B Brand Terminals
In stock
Item Number
256-30695-1300
MFG Item Number
256-30695-1300
256-30695-1300 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
256-30695-1300
QTP CONNECTOR SPECIALS

Series Information

Specifications

Specifications
Manufacturer Part Number 256-30695-1300
Item Number 256-30695-1300
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Terminal Type Barrel - Long, Two Hole
Wire Size 2 AWG
Wire Size (AWG) 2 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Brown
Terminal Material Copper
Plating Material Tin
Stud Spacing 0.75
Tongue Width 0.672 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved