2B1000
Blackburn, a T & B Brand Connectors, 2B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2B1000

Blackburn, a T & B Brand Connectors, 2B Series
In stock
Item Number
2B1000
MFG Item Number
2B1000
Series
2B1000 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, 2B Series
Item #
2B1000
TWO BOLT CONNECTORS

2B Series Information

  • Castings and Bolts of High‑Strength Copper Alloy
  • Neoprene Washers Capture Bolts in Bottom Casting for Easy Installation
  • Two‑Bolt Connector without Spacer

Specifications

Specifications
Manufacturer Part Number 2B1000
Item Number 2B1000
Manufacturer Blackburn, a T & B Brand
Product Series 2B
Family Series Blackburn, a T & B Brand Connectors, 2B Series
Style Dual Bolt
Composition Copper
Cond. AWG Main 750 kcmil-1,000 kcmil
Cond. AWG Tap 2 sol.-1,000 kcmil
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved