2H3
Blackburn, a T & B Brand Connectors, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2H3

Blackburn, a T & B Brand Connectors, H Series
In stock
Item Number
2H3
MFG Item Number
2H3
Series
2H3 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, H Series
Item #
2H3
SPLIT BOLT-H: COPPER SPLIT BOL

H Series Information

  • High Strength Corrosion Resistant Bronze Alloy
  • Bolt and Nut of Hex Design up to 350 kcmil
  • Tested and Listed to UL486C and UL467
The type H High Strength Split‑Bolt Connectors are made of Bronze Alloy for Use on Copper Conductors. Conductor Range for Equal Main and Tap 1000 kcmil‑800 kcmil.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2H3
Item Number 2H3
Manufacturer Blackburn, a T & B Brand
Product Series H
Family Series Blackburn, a T & B Brand Connectors, H Series
Style Split Bolt
Composition Bronze
Cond. Equal Main/Tap 2 sol.-6 sol.
Cond. Max Main/Min Tap 14 sol.
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved