2RC10
Catamount, a T & B Brand Terminals, Dragon Tooth Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2RC10

Catamount, a T & B Brand Terminals, Dragon Tooth Series
In stock
Item Number
2RC10
MFG Item Number
2RC10
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Dragon Tooth Series
Item #
2RC10
INS NYL BUTT SPLICE, 12-10

Dragon Tooth Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2RC10
Item Number 2RC10
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Terminal Type Butt Connector
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Nylon
Color Yellow
Terminal Material Copper
Plating Material Tin
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved