3701
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3701

Thomas & Betts Fittings
In stock
Item Number
3701
MFG Item Number
3701
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
3701
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3701
Item Number 3701
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Angle Straight
Trade Size 0.75-0.5 "
Material Steel
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved