3706
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3706

Thomas & Betts Fittings, T&B Series
In stock
Item Number
3706
MFG Item Number
3706
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
3706
Hardware

T&B Series Information

Specifications

Specifications
Manufacturer Part Number 3706
Item Number 3706
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Angle Straight
Trade Size 114-12
Material Steel
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved