3721
Thomas & Betts Fittings, Type A Liquidtight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3721

Thomas & Betts Fittings, Type A Liquidtight Series
In stock
Item Number
3721
MFG Item Number
3721
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Type A Liquidtight Series
Item #
3721
Fitting, 1/2in., Straight, Metal,

Type A Liquidtight Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3721
Item Number 3721
Manufacturer Thomas & Betts
Product Series Type A Liquidtight
Family Series Thomas & Betts Fittings, Type A Liquidtight Series
Conduit/Cable Type Liquid Tight Type A
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Iron
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.235 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved