375AL
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

375AL

Thomas & Betts Fittings
In stock
Item Number
375AL
MFG Item Number
375AL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
375AL
TC 375AL CONN.BULLET HUB TYPE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 375AL
Item Number 375AL
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Screw-In
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved