3864
Thomas & Betts Bushings, Grounding Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3864

Thomas & Betts Bushings, Grounding Series
In stock
Item Number
3864
MFG Item Number
3864
This item cannot be canceled or returned
3864 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Grounding Series
Item #
3864
4INCH INSL GRND BUSH W/ 8-2/0 RANGE

Grounding Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3864
Item Number 3864
Manufacturer Thomas & Betts
Product Series Grounding
Family Series Thomas & Betts Bushings, Grounding Series
Grounding Lug Yes
Ground Lug Size (AWG) 2/0-8 AWG
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Thrmplas
Mounting Set Screw
Composition Iron
Trade Size (in) 4 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 5.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved