3870-TB
Thomas & Betts Bushings, Grounding Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3870-TB

Thomas & Betts Bushings, Grounding Series
In stock
Item Number
3870-TB
MFG Item Number
3870-TB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Grounding Series
Item #
3870-TB
Grounding Bushing, 1/2in., Insulated,

Grounding Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3870-TB
Item Number 3870-TB
Manufacturer Thomas & Betts
Product Series Grounding
Family Series Thomas & Betts Bushings, Grounding Series
Grounding Lug Yes
Ground Lug Size (AWG) 14-4 AWG
Hazardous Rated No
Temperature Rating 150 °C
Insulator Material Thrmplas
Mounting Threaded
Composition Iron
Trade Size (in) 0.5 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved