3872-SS
Thomas & Betts Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3872-SS

Thomas & Betts Bushings
In stock
Item Number
3872-SS
MFG Item Number
3872-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
3872-SS
TC 3872SS GROUNDING BUSHING WITH SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3872-SS
Item Number 3872-SS
Manufacturer Thomas & Betts
Family Series Thomas & Betts Bushings
Grounding Lug Yes
Ground Lug Size (AWG) 14-4 AWG
Mounting Threaded
Composition Aluminum
Trade Size (in) 1 "
Conduit Fitting Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved