442
Thomas & Betts Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

442

Thomas & Betts Couplers
In stock
Item Number
442
MFG Item Number
442
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
442
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 442
Item Number 442
Manufacturer Thomas & Betts
Family Series Thomas & Betts Couplers
Conduit Type Armored Cable to IMC (Intermediate Metal Conduit), Armored Cable to RMC (Rigid Metal Conduit)
Connection Type Compression to Set-Screw
Trade Size 1
Grounding Lug No
Composition Iron
Hazardous Rated No
Approvals Array
Net Weight 0 lbs
Gross Weight 2.288 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved