51-216
Thomas & Betts Anchors, 51 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51-216

Thomas & Betts Anchors, 51 Series
In stock
Item Number
51-216
MFG Item Number
51-216
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, 51 Series
Item #
51-216
TE 51216 RED-CAP SCREW ANCHOR

51 Series Information

Red‑Cap screw anchor kit. Kit includes 100 anchors, pan head screws and drill bit

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51-216
Item Number 51-216
Manufacturer Thomas & Betts
Product Series 51
Family Series Thomas & Betts Anchors, 51 Series
Drive Type Pan
Screw Size #14
Composition Gray Plastic
Package Quantity 50
Comments Kit includes 50 Anchors and 50 Screws
Net Weight 0 lbs
Gross Weight 14.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved