52-520
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52-520

Thomas & Betts Fasteners
In stock
Item Number
52-520
MFG Item Number
52-520
This item cannot be canceled or returned
52-520 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
52-520
TE 52520 TOGGLE BOLT ROUND HD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 52-520
Item Number 52-520
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Size 10-24 "
Comments 2 "
Net Weight 0 lbs
Gross Weight 7.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved