52-604
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52-604

Thomas & Betts Fasteners
In stock
Item Number
52-604
MFG Item Number
52-604
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
52-604
TE 52604 TOGGLE BOLT MUSHROOM

Series Information

Specifications

Specifications
Manufacturer Part Number 52-604
Item Number 52-604
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Size 6-32 "
Comments 4 "
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved