52-622
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52-622

Thomas & Betts Fasteners
In stock
Item Number
52-622
MFG Item Number
52-622
This item cannot be canceled or returned
52-622 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
52-622
TE 52622 TOGGLE BOLT MUSHROOM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 52-622
Item Number 52-622
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Size 10-24 "
Comments 3 "
Net Weight 0 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved