52-624
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

52-624

Thomas & Betts Fasteners
In stock
Item Number
52-624
MFG Item Number
52-624
This item cannot be canceled or returned
52-624 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
52-624
TE 52624 TOGGLE BOLT MUSHROOM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 52-624
Item Number 52-624
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Size 10-24 "
Comments 4 "
Net Weight 0 lbs
Gross Weight 10.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved