5261
Thomas & Betts Fittings, 5262 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5261

Thomas & Betts Fittings, 5262 Series
In stock
Item Number
5261
MFG Item Number
5261
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 5262 Series
Item #
5261
Sealing Gasket, 3/8in., Liquidtight

5262 Series Information

  • Resists Oil
  • Steel Retainer
  • Thermoplastic Rubber
The 5262 series of sealing gaskets include a stainless steel retaining ring to prevent elongation of the santoprene gasket, ensuring a superior seal.
  • Design locks
  • Resilient Material

Specifications

Specifications
Max NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Manufacturer Part Number 5261
Item Number 5261
Manufacturer Thomas & Betts
Product Series 5262
Family Series Thomas & Betts Fittings, 5262 Series
Trade Size 3/8 "
Material Stainless Steel
Approvals CSA
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved