5265
Thomas & Betts Fittings, 5262 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5265

Thomas & Betts Fittings, 5262 Series
In stock
Item Number
5265
MFG Item Number
5265
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 5262 Series
Item #
5265
Sealing Ring, 1-1/4in., Liquidtight

5262 Series Information

  • Resists Oil
  • Steel Retainer
  • Thermoplastic Rubber
The 5262 series of sealing gaskets include a stainless steel retaining ring to prevent elongation of the santoprene gasket, ensuring a superior seal.
  • Design locks
  • Resilient Material

Specifications

Specifications
Max NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Manufacturer Part Number 5265
Item Number 5265
Manufacturer Thomas & Betts
Product Series 5262
Family Series Thomas & Betts Fittings, 5262 Series
Trade Size 1-1/4 "
Material Stainless Steel
Approvals CSA, UL
RoHS No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved