The store will not work correctly when cookies are disabled.
5332SST6-6HT
MFG Item Number
5332SST6-6HT
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/2 STRT HT 316 SS LT W/SS GCONE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
5332SST6-6HT |
Item Number |
5332SST6-6HT |
Manufacturer |
Thomas & Betts |
Family Series |
Thomas & Betts Fittings |
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit) |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
1/2 " |
Hub Type |
Male NPT Thread |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Stainless Steel |
Composition |
Metallic |
Max NEMA Rating |
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
Hazardous Rated |
Yes |
Approvals |
CE, CSA, UL |
Net Weight |
0.17 lbs |
Gross Weight |
6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved