5353SST6HT
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5353SST6HT

Thomas & Betts Fittings
In stock
Item Number
5353SST6HT
MFG Item Number
5353SST6HT
This item cannot be canceled or returned
5353SST6HT is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
5353SST6HT
3/4 90 DEG HT 316 SS LT FITTING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5353SST6HT
Item Number 5353SST6HT
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Angle 90 °
Trade Size 3/4 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Stainless Steel
Composition Metallic
Max NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Hazardous Rated Yes
Approvals CE, CSA, UL
Net Weight 0.49 lbs
Gross Weight 4.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved