54-141
Thomas & Betts Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-141

Thomas & Betts Screws
In stock
Item Number
54-141
MFG Item Number
54-141
This item cannot be canceled or returned
54-141 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
54-141
TE 54141 82SCREW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-141
Item Number 54-141
Manufacturer Thomas & Betts
Family Series Thomas & Betts Screws
Bit Type Slotted
Size 8-18 x 1/2
Bit Size #8
Point Type Drill Point
Net Weight 0 lbs
Gross Weight 3.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved