54-153P
Thomas & Betts Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-153P

Thomas & Betts Screws
In stock
Item Number
54-153P
MFG Item Number
54-153P
This item cannot be canceled or returned
54-153P is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
54-153P
TE 54153P SLT/PHIL PAN HD SMS #10X1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-153P
Item Number 54-153P
Manufacturer Thomas & Betts
Family Series Thomas & Betts Screws
Bit Type Slotted
Size 10-16 x 1
Point Type Drill Point
Net Weight 0 lbs
Gross Weight 6.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved