54-161
Thomas & Betts Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-161

Thomas & Betts Screws
In stock
Item Number
54-161
MFG Item Number
54-161
This item cannot be canceled or returned
54-161 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
54-161
TE 54161 12/2TPS 1C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-161
Item Number 54-161
Manufacturer Thomas & Betts
Family Series Thomas & Betts Screws
Bit Type Slotted
Size 12-14 x 1/2
Point Type Drill Point
Net Weight 0 lbs
Gross Weight 8.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved