54-546P
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-546P

Thomas & Betts Fasteners
In stock
Item Number
54-546P
MFG Item Number
54-546P
This item cannot be canceled or returned
54-546P is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
54-546P
TE 54546P RD/COMBO HD MCH BOLT 8-3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-546P
Item Number 54-546P
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Size 8-32 "
Comments 2 "
Net Weight 0 lbs
Gross Weight 10.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved