54-576
Thomas & Betts Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-576

Thomas & Betts Screws
In stock
Item Number
54-576
MFG Item Number
54-576
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
54-576
TE 54576 1/4-20 X 2 RHMS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-576
Item Number 54-576
Manufacturer Thomas & Betts
Family Series Thomas & Betts Screws
Size 1/4-20 x 2
Screw Head Type Round Head
Finish Zinc
Manufacturing Material Steel
Net Weight 0 lbs
Gross Weight 12.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved