54-626P
Thomas & Betts Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-626P

Thomas & Betts Screws
In stock
Item Number
54-626P
MFG Item Number
54-626P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
54-626P
TE 54626P SLT FLAT HD MCH SCREW 6-3

Series Information

Specifications

Specifications
Manufacturer Part Number 54-626P
Item Number 54-626P
Manufacturer Thomas & Betts
Family Series Thomas & Betts Screws
Size 6-32 x 2
Screw Head Type Flat Head
Finish Zinc
Manufacturing Material Steel
Net Weight 0 lbs
Gross Weight 6.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved