54105
Blackburn, a T & B Brand Terminals, 54100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54105

Blackburn, a T & B Brand Terminals, 54100 Series
In stock
Item Number
54105
MFG Item Number
54105
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 54100 Series
Item #
54105
CU 1 HOLE STANDARD BARREL LUG

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54105
Item Number 54105
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Terminal Type Barrel - Standard
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Plating Material Tin
Stud Size 1/4 "
Tongue Width 0.44 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved