54105BS
Blackburn, a T & B Brand Terminals, 54100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54105BS

Blackburn, a T & B Brand Terminals, 54100 Series
In stock
Item Number
54105BS
MFG Item Number
54105BS
Series
This item cannot be canceled or returned
54105BS is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 54100 Series
Item #
54105BS
CU 1 HOLE STD BARREL BELL ENDE

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54105BS
Item Number 54105BS
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Terminal Type Barrel - Standard, Belled End
Wire Size 6 AWG
Wire Size (AWG) 6 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Blue
Terminal Material Copper
Plating Material Tin
Tongue Width 0.44 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved