The store will not work correctly when cookies are disabled.
54109T
Blackburn, a T & B Brand Terminals, 54100 Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- One‑Hole Lugs, Standard Barrel
- For 600V to 35kV Applications
- Electro Tin Plated
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
54109T |
Item Number |
54109T |
Manufacturer |
Blackburn, a T & B Brand |
Product Series |
54100 |
Family Series |
Blackburn, a T & B Brand Terminals, 54100 Series |
Terminal Type |
Barrel - Standard |
Wire Size |
1/0 AWG |
Wire Size (AWG) |
1/0 AWG |
Volts |
35,000 V |
Insulated |
Non-Insulated |
Color |
Pink |
Terminal Material |
Copper |
Plating Material |
Tin |
Tongue Width |
0.75 " |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Comments |
Top Stacking |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved