54111SP
Blackburn, a T & B Brand Terminals, 54100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54111SP

Blackburn, a T & B Brand Terminals, 54100 Series
In stock
Item Number
54111SP
MFG Item Number
54111SP
Series
54111SP is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 54100 Series
Item #
54111SP
QTP CONNECTOR SPECIALS

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54111SP
Item Number 54111SP
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Terminal Type Barrel - Standard
Wire Size 3/0 AWG
Wire Size (AWG) 3/0 AWG
Volts 35,000 V
Insulated Non-Insulated
Color Orange
Terminal Material Copper
Plating Material Silver
Tongue Width 0.92 "
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved