54C14
Steel City, a T & B Brand Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54C14

Steel City, a T & B Brand Electrical Box Covers
In stock
Item Number
54C14
MFG Item Number
54 C 14
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
54C14
SC 54C14 STEEL COVER

Series Information

Specifications

Specifications
Manufacturer Part Number 54 C 14
Item Number 54C14
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Octagon Box Cover
Cover Details 3.5 Cubic Inches, 4 Inch Diameter x 5/8 Inch Raised
Cover Style Raised
Color Silver
Gasket Included No
Approvals UL
Net Weight 0.225 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved