605AL
Thomas & Betts Fittings, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

605AL

Thomas & Betts Fittings, T&B Series
In stock
Item Number
605AL
MFG Item Number
605AL
Series
This item cannot be canceled or returned
605AL is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, T&B Series
Item #
605AL
Reducing Bushing, 1-1/4in. - 3/4in.,

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 605AL
Item Number 605AL
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Fittings, T&B Series
External Thread 1-1/4 NPT
Internal Thread 3/4 NPT
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved